Zoro Homepage

Carbide Flat Radius Drill Bits, 0.75 Size, 180 Point Angle, SOLID CARBIDE, AQUA EX Finish

  • Mfr # 1266098

  • Zoro # G210409072


product price: $64.79
/ea

Key Features

Overall Length
135
Flute Length
87
Number of Flutes
2
Material - Machining
SOLID CARBIDE
Finish - Machining
AQUA EX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1266098
Zoro #
G210409072
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
0.75 in
Overall Length
135
Flute Length
87

Details

Item
Carbide Flat Radius Drill Bits
Number of Flutes
2
Material - Machining
SOLID CARBIDE
Finish - Machining
AQUA EX
Drill Bit Point Angle
180
Cutting Direction
Right
Decimal Equivalent
0.75
Primary Material Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Shank Type - Machining
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Coolant Fed
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.