Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Drill Set - S29, S60, S26

  • Mfr # 3599115

  • Zoro # G110410352


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1/16-1/2 X 64THS
Drill Bit Point Angle
118 Degrees
Material
HSS
Finish
Black Oxide
Shank Type
Straight Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3599115
Zoro #
G110410352
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
1/16-1/2 X 64THS

Details

Item
HSS Drill Bits
Drill Bit Point Angle
118 Degrees
Material
HSS
Finish
Black Oxide
Shank Type
Straight Shank
Cutting Direction
Right
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2

Description

  • High Speed Steel Combination Drill Set
  • 1/16" To 1/2" By 64ths
  • #1 To #60 Wire Gauge Sizes
  • A To Z Letter Sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.