Shop NACHI
See all product information
Create Account
Deep Groove Radial Ball Bearing, 6000 Industry Number, Open Closure, 10 mm Bore Dia
- Mfr # 6000 C3
- Zoro # G209112112
product price:Â
$
3.99
/ea
Sold in multiples of 4 for
$15.96
Key Features
System of Measurement
Metric
Type
Open Bearing
Bearing Industry Number
6000
Closure
Open
Bore Diameter
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6000 C3
- Zoro #
- G209112112
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Type
- Open Bearing
- Bearing Industry Number
- 6000
- Closure
- Open
- Number of Rows
- 1
- Dynamic Radial Load Capacity
- 4550 N
- Static Radial Load Capacity
- 1970 N
- Maximum Speed
- 30000 RPM (Grease); 36000 RPM (Oil)
Dimensions
- Bore Diameter
- 10 mm
- Outside Diameter
- 26 mm
- Outer Ring Width
- 8 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.