Deep Groove Radial Ball Bearing, 6002 Industry Number, Double Shielded, 15 mm Dia

  • Mfr # 6002ZZENR

  • Zoro # G221913568


product price:  $8.89
/ea
Sold in multiples of 4 for $35.56

Key Features

System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6002
Closure
Double Shielded
Bore Diameter
15 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6002ZZENR
Zoro #
G221913568
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
15 mm
Outside Diameter
32 mm
Outer Ring Width
9 mm

Details

Item
Radial Ball Bearing
System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6002
Closure
Double Shielded
Number of Rows
1
Dynamic Radial Load Capacity
5600 N
Static Radial Load Capacity
2840 N
Maximum Speed
24000 RPM (Grease); 28000 RPM (Oil)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.