Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DLC Carbide Jobber Drill - 2.6mm

  • Mfr # 0626403

  • Zoro # G110404214


product price: $69.19
/ea

Key Features

Overall Length
49
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Application
Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0626403
Zoro #
G110404214
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
49
Size-Diameter
2.4
Flute Length
17

Details

Item
HSS DLC Jobber Drill Bits
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Application
Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys
Flute Type
CONVENTIONAL SPIRAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.