Shop NACHI
See all product information
Create Account
DLC Carbide Jobber Drill - 7.7mm
- Mfr # 0625900
- Zoro # G010404215
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Overall Length
89
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right
Flute Length
45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0625900
- Zoro #
- G010404215
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 89
- Flute Length
- 45
- Size-Diameter
- 7.5
Details
- Item
- HSS DLC Jobber Drill Bits
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Cutting Direction
- Right
- Flute Type
- CONVENTIONAL SPIRAL
- Application
- Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.