Zoro Homepage

DLC Carbide Micro Drill - 1.0mm

  • Mfr # 0626747

  • Zoro # G610410333


product price: $38.85
/ea

Key Features

Shank Dia.
19.5
Flute Length
140
Overall Length
210
Number of Flutes
2
Drill Bit Point Angle
135
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0626747
Zoro #
G610410333
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
19.5
Shank Dia.
19.5
Flute Length
140
Overall Length
210

Details

Item
HSS PM Jobber Drill Bits
Number of Flutes
2
Drill Bit Point Angle
135
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
POWDERED HSCO
Drill Bit Finish
SG (TiN+TiCN)
Shank Type
Endmill Type Shank
Application
Structural Steel, Carbon Steel, Alloy Steel, Die Steel, Hardened Steel, Stainless Steel, Cast Iron, Aluminum Alloy, Copper Alloy, Nonferrous Alloy
Coolant Through
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.