
Extra Length AG 90 Degrees Cobalt Starting Drill - 8.0mm
Mfr # 0710685
Zoro # G510410709
product price: $69.95
/eaKey Features
Overall Length
150
Drill Bit Point Angle
140
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0710685
Zoro #
G510410709
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
150
Size-Diameter
6
Flute Length
15
Details
Item
HSS-Co AG Starting Drill
Drill Bit Point Angle
140
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.2362
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron, Aluminum Alloys, Copper Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.