Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Length Straight Shank 12in HSS Drill - 11/16in

  • Mfr # 1058902

  • Zoro # G010409593


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Coolant Through
No
Flutes
CONVENTIONAL SPIRAL
Drill Bit Finish
BRIGHT FINISH
Decimal Equivalent
0.6875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1058902
Zoro #
G010409593
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
7.625
Drill Bit Size
0.6875
Flute Length
5.625
Shank size
0.6875

Details

Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Coolant Through
No
Flutes
CONVENTIONAL SPIRAL
Drill Bit Finish
BRIGHT FINISH
Decimal Equivalent
0.6875
Cutting Direction
Right
Drill Bit Point Angle
118
Type
Straight Shank
Drill Bit Material
HSS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.