Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Length Straight Shank 12in HSS Drill - 1/2in

  • Mfr # 1054936

  • Zoro # G610409634


product price: $42.99
/ea

Key Features

Drill Bit Material
HSS
Drill Bit Size
0.5
Coolant Through
No
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Overall Length
7.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054936
Zoro #
G610409634
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
0.5
Overall Length
7.75
Flute Length
4.75
Shank size
0.5

Details

Drill Bit Material
HSS
Coolant Through
No
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Decimal Equivalent
0.5
Cutting Direction
Right
Flutes
CONVENTIONAL SPIRAL
Type
Straight Shank
Drill Bit Finish
TIN
Drill Bit Point Angle
118

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.