Zoro Homepage

Extra Length Straight Shank 12in HSS Drill - 13/16in

  • Mfr # 1059120

  • Zoro # G710409657


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
HSS
Drill Bit Size
1/29/1964
Coolant Through
No
Flutes
CONVENTIONAL SPIRAL
Application
Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1059120
Zoro #
G710409657
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
1/29/1964
Overall Length
14.875
Flute Length
9.25
Shank size
4

Details

Drill Bit Material
HSS
Coolant Through
No
Flutes
CONVENTIONAL SPIRAL
Application
Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
Drill Bit Finish
BLACK OXIDE
Drill Bit Point Angle
118
Cutting Direction
Right
Type
TAPER SHANK
Decimal Equivalent
1.4531

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.