Zoro Homepage

Extra Length Straight Shank 12in HSS Drill - 13/32in

  • Mfr # 1054810

  • Zoro # G810409793


product price: $36.29
/ea

Key Features

Drill Bit Material
HSS
Flutes
CONVENTIONAL SPIRAL
Drill Bit Point Angle
118
Flute Length
4.375
Type
Straight Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054810
Zoro #
G810409793
UPC #
-
Country of Origin
Singapore

Dimensions

Flute Length
4.375
Overall Length
7
Drill Bit Size
0.40625
Shank size
0.40625

Details

Drill Bit Material
HSS
Flutes
CONVENTIONAL SPIRAL
Drill Bit Point Angle
118
Type
Straight Shank
Cutting Direction
Right
Coolant Through
No
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Decimal Equivalent
0.40625
Drill Bit Finish
TIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.