Zoro Homepage

Extra Length Straight Shank 12in HSS Drill - 15/16in

  • Mfr # 1059280

  • Zoro # G810409823


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Flutes
CONVENTIONAL SPIRAL
Drill Bit Material
HSS
Drill Bit Point Angle
118
Decimal Equivalent
1.7344
Drill Bit Finish
BLACK OXIDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1059280
Zoro #
G810409823
UPC #
-
Country of Origin
Singapore

Dimensions

Flute Length
10.125
Overall Length
17.125
Drill Bit Size
1-47/64
Shank size
5

Details

Flutes
CONVENTIONAL SPIRAL
Drill Bit Material
HSS
Drill Bit Point Angle
118
Decimal Equivalent
1.7344
Drill Bit Finish
BLACK OXIDE
Cutting Direction
Right
Coolant Through
No
Application
Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
Type
TAPER SHANK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.