
Extra Length Straight Shank 12in HSS Drill - 15/32in
Mfr # 1054891
Zoro # G910409822
product price: $43.45
/eaKey Features
Type
Straight Shank
Drill Bit Point Angle
118
Coolant Through
No
Drill Bit Finish
TIN
Flutes
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1054891
Zoro #
G910409822
UPC #
-
Country of Origin
Singapore
Dimensions
Flute Length
4.75
Overall Length
7.5
Drill Bit Size
0.46875
Shank size
0.46875
Details
Type
Straight Shank
Drill Bit Point Angle
118
Coolant Through
No
Drill Bit Finish
TIN
Flutes
CONVENTIONAL SPIRAL
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Drill Bit Material
HSS
Cutting Direction
Right
Decimal Equivalent
0.46875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.