Zoro Homepage

Extra Length Straight Shank 12in HSS Drill - 17/64in

  • Mfr # 1054638

  • Zoro # G610409832


product price: $29.45
/ea

Key Features

Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Cutting Direction
Right
Coolant Through
No
Drill Bit Point Angle
118
Overall Length
6.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054638
Zoro #
G610409832
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
6.25
Drill Bit Size
0.265625
Flute Length
3.875
Shank size
0.265625

Details

Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Cutting Direction
Right
Coolant Through
No
Drill Bit Point Angle
118
Type
Straight Shank
Drill Bit Finish
TIN
Flutes
CONVENTIONAL SPIRAL
Decimal Equivalent
0.265625
Drill Bit Material
HSS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.