Zoro Homepage

Extra Length Straight Shank 12in HSS Drill - 1/8in

  • Mfr # 1054490

  • Zoro # G810409762


product price: $22.45
/ea

Key Features

Flute Length
2.75
Flutes
CONVENTIONAL SPIRAL
Drill Bit Size
0.125
Drill Bit Finish
TIN
Cutting Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054490
Zoro #
G810409762
UPC #
-
Country of Origin
Singapore

Dimensions

Flute Length
2.75
Drill Bit Size
0.125
Overall Length
5.125
Shank size
0.125

Details

Flutes
CONVENTIONAL SPIRAL
Drill Bit Finish
TIN
Cutting Direction
Right
Type
Straight Shank
Coolant Through
No
Decimal Equivalent
0.125
Drill Bit Point Angle
118
Drill Bit Material
HSS
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.