Zoro Homepage

Extra Length Straight Shank 12in HSS Drill - 19/32in

  • Mfr # 1058553

  • Zoro # G210409676


product price: $63.55
/ea

Key Features

Type
Straight Shank
Drill Bit Finish
BRIGHT FINISH
Flute Length
5.1875
Drill Bit Size
0.59375
Drill Bit Point Angle
118
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1058553
Zoro #
G210409676
UPC #
-
Country of Origin
Singapore

Dimensions

Flute Length
5.1875
Drill Bit Size
0.59375
Overall Length
7.125
Shank size
0.59375

Details

Type
Straight Shank
Drill Bit Finish
BRIGHT FINISH
Drill Bit Point Angle
118
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Coolant Through
No
Drill Bit Material
HSS
Cutting Direction
Right
Decimal Equivalent
0.59375
Flutes
CONVENTIONAL SPIRAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.