Zoro Homepage

Extra Length Straight Shank 12in HSS Drill - 21/32in

  • Mfr # 1058800

  • Zoro # G110409783


product price: $73.85
/ea

Key Features

Coolant Through
No
Drill Bit Size
0.65625
Overall Length
7.125
Drill Bit Finish
BRIGHT FINISH
Cutting Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1058800
Zoro #
G110409783
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
0.65625
Overall Length
7.125
Flute Length
5.1875
Shank size
0.65625

Details

Coolant Through
No
Drill Bit Finish
BRIGHT FINISH
Cutting Direction
Right
Decimal Equivalent
0.65625
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Flutes
CONVENTIONAL SPIRAL
Drill Bit Material
HSS
Type
Straight Shank
Drill Bit Point Angle
118

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.