Zoro Homepage

Extra Length Straight Shank 12in HSS Drill - 21/64in

  • Mfr # 1054718

  • Zoro # G910409709


product price: $32.45
/ea

Key Features

Overall Length
6.5
Drill Bit Finish
TIN
Flutes
CONVENTIONAL SPIRAL
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054718
Zoro #
G910409709
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
6.5
Drill Bit Size
0.328125
Flute Length
4.125
Shank size
0.328125

Details

Drill Bit Finish
TIN
Flutes
CONVENTIONAL SPIRAL
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Coolant Through
No
Drill Bit Material
HSS
Decimal Equivalent
0.328125
Type
Straight Shank
Cutting Direction
Right
Drill Bit Point Angle
118

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.