Zoro Homepage

Extra Length Straight Shank 12in HSS Drill - 23/32in

  • Mfr # 1058977

  • Zoro # G410409827


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Overall Length
17.375
Coolant Through
No
Drill Bit Finish
BLACK OXIDE
Type
TAPER SHANK
Application
Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1058977
Zoro #
G410409827
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
17.375
Flute Length
10.25
Drill Bit Size
2/3/2016
Shank size
5

Details

Coolant Through
No
Drill Bit Finish
BLACK OXIDE
Type
TAPER SHANK
Application
Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
Drill Bit Material
HSS
Drill Bit Point Angle
118
Decimal Equivalent
2.1875
Flutes
CONVENTIONAL SPIRAL
Cutting Direction
Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.