Zoro Homepage

Extra Length Straight Shank 12in HSS Drill - 25/64in

  • Mfr # 1054799

  • Zoro # G610409764


product price: $36.29
/ea

Key Features

Coolant Through
No
Overall Length
7
Decimal Equivalent
0.390625
Flutes
CONVENTIONAL SPIRAL
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054799
Zoro #
G610409764
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
7
Flute Length
4.375
Drill Bit Size
0.390625
Shank size
0.390625

Details

Coolant Through
No
Decimal Equivalent
0.390625
Flutes
CONVENTIONAL SPIRAL
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Drill Bit Finish
TIN
Cutting Direction
Right
Drill Bit Point Angle
118
Type
Straight Shank
Drill Bit Material
HSS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.