Zoro Homepage

Extra Length Straight Shank 12in HSS Drill - 29/64in

  • Mfr # 1054879

  • Zoro # G610409795


product price: $43.45
/ea

Key Features

Overall Length
7.5
Drill Bit Finish
TIN
Coolant Through
No
Flute Length
4.75
Cutting Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054879
Zoro #
G610409795
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
7.5
Flute Length
4.75
Drill Bit Size
0.453125
Shank size
0.453125

Details

Drill Bit Finish
TIN
Coolant Through
No
Cutting Direction
Right
Decimal Equivalent
0.453125
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Flutes
CONVENTIONAL SPIRAL
Drill Bit Point Angle
118
Drill Bit Material
HSS
Type
Straight Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.