Zoro Homepage

Extra Length Straight Shank 12in HSS Drill - 3/16in

  • Mfr # 1054535

  • Zoro # G710409671


product price: $25.35
/ea

Key Features

Drill Bit Size
0.1875
Decimal Equivalent
0.1875
Drill Bit Material
HSS
Flute Length
3.375
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054535
Zoro #
G710409671
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
0.1875
Flute Length
3.375
Overall Length
5.75
Shank size
0.1875

Details

Decimal Equivalent
0.1875
Drill Bit Material
HSS
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Flutes
CONVENTIONAL SPIRAL
Drill Bit Finish
TIN
Type
Straight Shank
Cutting Direction
Right
Drill Bit Point Angle
118
Coolant Through
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.