Zoro Homepage

Extra Length Straight Shank 12in HSS Drill - 3/4in

  • Mfr # 1059040

  • Zoro # G710409855


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Decimal Equivalent
0.09375
Flutes
CONVENTIONAL SPIRAL
Overall Length
1.75
Drill Bit Finish
SG (TiN+TiCN)
Drill Bit Material
POWDERED HSCO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1059040
Zoro #
G710409855
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
1.75
Drill Bit Size
0.09375
Flute Length
0.5
Shank size
0.125

Details

Decimal Equivalent
0.09375
Flutes
CONVENTIONAL SPIRAL
Drill Bit Finish
SG (TiN+TiCN)
Drill Bit Material
POWDERED HSCO
Coolant Through
No
Drill Bit Point Angle
135
Type
Endmill Type Shank
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Cutting Direction
Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.