Zoro Homepage

Extra Length Straight Shank 12in HSS Drill - 5/16in

  • Mfr # 1054696

  • Zoro # G710409787


product price: $30.55
/ea

Key Features

Type
Straight Shank
Drill Bit Finish
TIN
Drill Bit Size
0.3125
Cutting Direction
Right
Overall Length
6.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054696
Zoro #
G710409787
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
0.3125
Overall Length
6.375
Flute Length
4
Shank size
0.3125

Details

Type
Straight Shank
Drill Bit Finish
TIN
Cutting Direction
Right
Flutes
CONVENTIONAL SPIRAL
Drill Bit Point Angle
118
Coolant Through
No
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Decimal Equivalent
0.3125
Drill Bit Material
HSS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.