Zoro Homepage

Extra Length Straight Shank 12in HSS Drill - 5/32in

  • Mfr # 1054512

  • Zoro # G210409577


product price: $24.35
/ea

Key Features

Cutting Direction
Right
Drill Bit Finish
TIN
Drill Bit Size
0.15625
Drill Bit Point Angle
118
Overall Length
5.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054512
Zoro #
G210409577
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
0.15625
Overall Length
5.375
Flute Length
3
Shank size
0.15625

Details

Cutting Direction
Right
Drill Bit Finish
TIN
Drill Bit Point Angle
118
Decimal Equivalent
0.15625
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Flutes
CONVENTIONAL SPIRAL
Drill Bit Material
HSS
Coolant Through
No
Type
Straight Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.