Zoro Homepage

Extra Length Straight Shank 12in HSS Drill - 7/16in

  • Mfr # 1054856

  • Zoro # G510409819


product price: $38.49
/ea

Key Features

Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Flute Length
4.625
Cutting Direction
Right
Overall Length
7.25
Drill Bit Size
0.4375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054856
Zoro #
G510409819
UPC #
-
Country of Origin
Singapore

Dimensions

Flute Length
4.625
Overall Length
7.25
Drill Bit Size
0.4375
Shank size
0.4375

Details

Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Cutting Direction
Right
Decimal Equivalent
0.4375
Drill Bit Material
HSS
Drill Bit Point Angle
118
Type
Straight Shank
Coolant Through
No
Drill Bit Finish
TIN
Flutes
CONVENTIONAL SPIRAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.