Zoro Homepage

Extra Length Straight Shank 12in HSS Drill - 9/16in

  • Mfr # 1058415

  • Zoro # G010409821


product price: $58.89
/ea

Key Features

Drill Bit Material
HSS
Drill Bit Point Angle
118
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Coolant Through
No
Drill Bit Finish
BRIGHT FINISH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1058415
Zoro #
G010409821
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
6.625
Drill Bit Size
0.5625
Flute Length
4.8125
Shank size
0.5625

Details

Drill Bit Material
HSS
Drill Bit Point Angle
118
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Coolant Through
No
Drill Bit Finish
BRIGHT FINISH
Cutting Direction
Right
Decimal Equivalent
0.5625
Type
Straight Shank
Flutes
CONVENTIONAL SPIRAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.