
Extra Length Straight Shank 12in HSS Drill - 9/64in
Mfr # 1054506
Zoro # G310409606
product price: $24.35
/eaKey Features
Coolant Through
No
Overall Length
5.375
Drill Bit Material
HSS
Flutes
CONVENTIONAL SPIRAL
Drill Bit Finish
TIN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1054506
Zoro #
G310409606
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
5.375
Drill Bit Size
0.140625
Flute Length
3
Shank size
0.140625
Details
Coolant Through
No
Drill Bit Material
HSS
Flutes
CONVENTIONAL SPIRAL
Drill Bit Finish
TIN
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Drill Bit Point Angle
118
Type
Straight Shank
Decimal Equivalent
0.140625
Cutting Direction
Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.