Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Length Straight Shank 18in HSS Drill - 13/16in

  • Mfr # 1059113

  • Zoro # G710409596


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
0.8125
Type
Straight Shank
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Drill Bit Point Angle
118
Flute Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1059113
Zoro #
G710409596
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
0.8125
Flute Length
9"
Overall Length
12"

Details

Type
Straight Shank
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Drill Bit Point Angle
118
Drill Bit Material
HSS
Cutting Direction
Right
Decimal Equivalent
0.8125
Drill Bit Finish
BRIGHT FINISH
Coolant Through
No
Flutes
CONVENTIONAL SPIRAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.