Zoro Homepage

Extra Length Straight Shank 18in HSS Drill - 13/64in

  • Mfr # 1054564

  • Zoro # G210409737


product price: $55.29
/ea

Key Features

Flute Length
9"
Coolant Through
No
Decimal Equivalent
0.203125
Flutes
CONVENTIONAL SPIRAL
Drill Bit Finish
BRIGHT FINISH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054564
Zoro #
G210409737
UPC #
-
Country of Origin
Singapore

Dimensions

Flute Length
9"
Drill Bit Size
0.203125
Overall Length
12"

Details

Coolant Through
No
Decimal Equivalent
0.203125
Flutes
CONVENTIONAL SPIRAL
Drill Bit Finish
BRIGHT FINISH
Type
Straight Shank
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Cutting Direction
Right
Drill Bit Point Angle
118
Drill Bit Material
HSS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.