Zoro Homepage

Extra Length Straight Shank 18in HSS Drill - 1/4in

  • Mfr # 1054621

  • Zoro # G910409815


product price: $57.19
/ea

Key Features

Cutting Direction
Right
Overall Length
12"
Flute Length
9"
Decimal Equivalent
0.25
Drill Bit Size
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054621
Zoro #
G910409815
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
12"
Flute Length
9"
Drill Bit Size
0.25

Details

Cutting Direction
Right
Decimal Equivalent
0.25
Type
Straight Shank
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Flutes
CONVENTIONAL SPIRAL
Drill Bit Point Angle
118
Coolant Through
No
Drill Bit Material
HSS
Drill Bit Finish
BRIGHT FINISH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.