Zoro Homepage

Extra Length Straight Shank 18in HSS Drill - 15/16in

  • Mfr # 1059274

  • Zoro # G910409723


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
HSS
Overall Length
12"
Drill Bit Size
0.9375
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Flutes
CONVENTIONAL SPIRAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1059274
Zoro #
G910409723
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
12"
Drill Bit Size
0.9375
Flute Length
9"

Details

Drill Bit Material
HSS
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Flutes
CONVENTIONAL SPIRAL
Decimal Equivalent
0.9375
Drill Bit Point Angle
118
Coolant Through
No
Type
Straight Shank
Cutting Direction
Right
Drill Bit Finish
BRIGHT FINISH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.