Zoro Homepage

Extra Length Straight Shank 18in HSS Drill - 19/32in

  • Mfr # 1058547

  • Zoro # G810409618


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Finish
BRIGHT FINISH
Type
Straight Shank
Flute Length
9"
Decimal Equivalent
0.59375
Drill Bit Size
0.59375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1058547
Zoro #
G810409618
UPC #
-
Country of Origin
Singapore

Dimensions

Flute Length
9"
Drill Bit Size
0.59375
Overall Length
12"

Details

Drill Bit Finish
BRIGHT FINISH
Type
Straight Shank
Decimal Equivalent
0.59375
Drill Bit Point Angle
118
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Drill Bit Material
HSS
Cutting Direction
Right
Flutes
CONVENTIONAL SPIRAL
Coolant Through
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.