Zoro Homepage

Extra Length Straight Shank 18in HSS Drill - 1in

  • Mfr # 1059348

  • Zoro # G210409645


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Flute Length
9"
Overall Length
12"
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Drill Bit Size
1"
Drill Bit Material
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1059348
Zoro #
G210409645
UPC #
-
Country of Origin
Singapore

Dimensions

Flute Length
9"
Overall Length
12"
Drill Bit Size
1"

Details

Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Drill Bit Material
HSS
Type
Straight Shank
Drill Bit Finish
BRIGHT FINISH
Drill Bit Point Angle
118
Flutes
CONVENTIONAL SPIRAL
Decimal Equivalent
1
Cutting Direction
Right
Coolant Through
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.