Zoro Homepage

Extra Length Straight Shank 18in HSS Drill - 21/64in

  • Mfr # 1054724

  • Zoro # G510409659


product price: $64.85
/ea

Key Features

Drill Bit Finish
BRIGHT FINISH
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Decimal Equivalent
0.328125
Type
Straight Shank
Overall Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054724
Zoro #
G510409659
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
12"
Flute Length
9"
Drill Bit Size
0.328125

Details

Drill Bit Finish
BRIGHT FINISH
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Decimal Equivalent
0.328125
Type
Straight Shank
Flutes
CONVENTIONAL SPIRAL
Drill Bit Point Angle
118
Cutting Direction
Right
Coolant Through
No
Drill Bit Material
HSS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.