Zoro Homepage

Extra Length Straight Shank 18in HSS Drill - 23/64in

  • Mfr # 1054760

  • Zoro # G710409688


product price: $64.85
/ea

Key Features

Decimal Equivalent
0.359375
Overall Length
12"
Drill Bit Size
0.359375
Flutes
CONVENTIONAL SPIRAL
Type
Straight Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054760
Zoro #
G710409688
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
12"
Drill Bit Size
0.359375
Flute Length
9"

Details

Decimal Equivalent
0.359375
Flutes
CONVENTIONAL SPIRAL
Type
Straight Shank
Cutting Direction
Right
Drill Bit Finish
BRIGHT FINISH
Drill Bit Material
HSS
Coolant Through
No
Drill Bit Point Angle
118
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.