
Extra Length Straight Shank 18in HSS Drill - 29/64in
Mfr # 1054885
Zoro # G410409780
product price: $86.89
/ea
Free Shipping & Returns
Key Features
Coolant Through
No
Drill Bit Size
0.453125
Overall Length
12"
Type
Straight Shank
Flutes
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1054885
Zoro #
G410409780
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
0.453125
Overall Length
12"
Flute Length
9"
Details
Coolant Through
No
Type
Straight Shank
Flutes
CONVENTIONAL SPIRAL
Drill Bit Point Angle
118
Decimal Equivalent
0.453125
Drill Bit Finish
BRIGHT FINISH
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Cutting Direction
Right
Drill Bit Material
HSS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.