Zoro Homepage

Extra Length Straight Shank 18in HSS Drill - 33/64in

  • Mfr # 1058210

  • Zoro # G910409846


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
118
Cutting Direction
Right
Flute Length
9"
Overall Length
12"
Drill Bit Material
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1058210
Zoro #
G910409846
UPC #
-
Country of Origin
Singapore

Dimensions

Flute Length
9"
Overall Length
12"
Drill Bit Size
0.515625

Details

Drill Bit Point Angle
118
Cutting Direction
Right
Drill Bit Material
HSS
Drill Bit Finish
BRIGHT FINISH
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Type
Straight Shank
Flutes
CONVENTIONAL SPIRAL
Coolant Through
No
Decimal Equivalent
0.515625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.