Zoro Homepage

Extra Length Straight Shank 18in HSS Drill - 3/4in

  • Mfr # 1059033

  • Zoro # G610409726


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
No
Type
Straight Shank
Drill Bit Size
0.75
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Flute Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1059033
Zoro #
G610409726
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
0.75
Flute Length
9"
Overall Length
12"

Details

Coolant Through
No
Type
Straight Shank
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Drill Bit Material
HSS
Flutes
CONVENTIONAL SPIRAL
Decimal Equivalent
0.75
Drill Bit Finish
BRIGHT FINISH
Drill Bit Point Angle
118
Cutting Direction
Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.