Zoro Homepage

Extra Length Straight Shank 18in HSS Drill - 35/64in

  • Mfr # 1058335

  • Zoro # G310409651


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Flutes
CONVENTIONAL SPIRAL
Coolant Through
No
Type
Straight Shank
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Overall Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1058335
Zoro #
G310409651
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
12"
Drill Bit Size
0.546875
Flute Length
9"

Details

Flutes
CONVENTIONAL SPIRAL
Coolant Through
No
Type
Straight Shank
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Cutting Direction
Right
Decimal Equivalent
0.546875
Drill Bit Point Angle
118
Drill Bit Material
HSS
Drill Bit Finish
BRIGHT FINISH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.