Zoro Homepage

Extra Length Straight Shank 18in HSS Drill - 39/64in

  • Mfr # 1058604

  • Zoro # G510409666


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Flutes
CONVENTIONAL SPIRAL
Decimal Equivalent
0.609375
Drill Bit Size
0.609375
Drill Bit Point Angle
118
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1058604
Zoro #
G510409666
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
0.609375
Flute Length
9"
Overall Length
12"

Details

Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Flutes
CONVENTIONAL SPIRAL
Decimal Equivalent
0.609375
Drill Bit Point Angle
118
Coolant Through
No
Drill Bit Finish
BRIGHT FINISH
Cutting Direction
Right
Drill Bit Material
HSS
Type
Straight Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.