Zoro Homepage

Extra Length Straight Shank 18in HSS Drill - 5/16in

  • Mfr # 1054701

  • Zoro # G610409740


product price: $62.85
/ea

Key Features

Coolant Through
No
Drill Bit Point Angle
118
Drill Bit Finish
BRIGHT FINISH
Decimal Equivalent
0.3125
Drill Bit Size
0.3125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054701
Zoro #
G610409740
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
0.3125
Overall Length
12"
Flute Length
9"

Details

Coolant Through
No
Drill Bit Point Angle
118
Drill Bit Finish
BRIGHT FINISH
Decimal Equivalent
0.3125
Cutting Direction
Right
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Drill Bit Material
HSS
Flutes
CONVENTIONAL SPIRAL
Type
Straight Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.