Zoro Homepage

Extra Length Straight Shank 18in HSS Drill - 7/32in

  • Mfr # 1054587

  • Zoro # G710409619


product price: $56.79
/ea

Key Features

Flute Length
9"
Decimal Equivalent
0.21875
Drill Bit Finish
BRIGHT FINISH
Type
Straight Shank
Drill Bit Point Angle
118
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054587
Zoro #
G710409619
UPC #
-
Country of Origin
Singapore

Dimensions

Flute Length
9"
Drill Bit Size
0.21875
Overall Length
12"

Details

Decimal Equivalent
0.21875
Drill Bit Finish
BRIGHT FINISH
Type
Straight Shank
Drill Bit Point Angle
118
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Flutes
CONVENTIONAL SPIRAL
Drill Bit Material
HSS
Cutting Direction
Right
Coolant Through
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.