Zoro Homepage

Extra Length Straight Shank 18in HSS Drill - 9/16in

  • Mfr # 1058409

  • Zoro # G210409782


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
118
Drill Bit Finish
BRIGHT FINISH
Type
Straight Shank
Drill Bit Size
0.5625
Cutting Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1058409
Zoro #
G210409782
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
0.5625
Overall Length
12"
Flute Length
9"

Details

Drill Bit Point Angle
118
Drill Bit Finish
BRIGHT FINISH
Type
Straight Shank
Cutting Direction
Right
Flutes
CONVENTIONAL SPIRAL
Drill Bit Material
HSS
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Coolant Through
No
Decimal Equivalent
0.5625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.