Zoro Homepage

Extra Length Straight Shank 18in HSS Drill - 9/32in

  • Mfr # 1054667

  • Zoro # G210409744


product price: $61.15
/ea

Key Features

Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Coolant Through
No
Drill Bit Size
0.28125
Cutting Direction
Right
Drill Bit Finish
BRIGHT FINISH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054667
Zoro #
G210409744
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
0.28125
Overall Length
12"
Flute Length
9"

Details

Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Coolant Through
No
Cutting Direction
Right
Drill Bit Finish
BRIGHT FINISH
Drill Bit Material
HSS
Type
Straight Shank
Drill Bit Point Angle
118
Decimal Equivalent
0.28125
Flutes
CONVENTIONAL SPIRAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.