Zoro Homepage

Extra Length Taper Shank HSS Drill - 1 7/16in

  • Mfr # 1059566

  • Zoro # G110408311


product price: $757.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1-7/16
Overall Length
18"
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Bright Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1059566
Zoro #
G110408311
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
1-7/16
Overall Length
18"
Flute Length
12
Shank Size
4

Details

Item
HSS Drill Bit
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Bright Finish
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
TAPER SHANK
Decimal Equivalent
1.4375
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Cast Irons, Brass, Nonferrous Metals
Coolant Fed
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.