
Extra Length Taper Shank HSS Drill - 1/2in
Mfr # 1058169
Zoro # G110408519
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
0.5
Overall Length
6
Number of Flutes
2
Material - Machining
HSCO
Finish - Machining
BLACK OXIDE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1058169
Zoro #
G110408519
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
0.5
Overall Length
6
Flute Length
4.5
Shank Size
0.5
Details
Item
HSS Jobber Drill Bits
Number of Flutes
2
Material - Machining
HSCO
Finish - Machining
BLACK OXIDE
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Straight Shank
Decimal Equivalent
0.5
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Coolant Fed
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.