
Extra Length Taper Shank HSS Drill - 13/32in
Mfr # 1058095
Zoro # G510408324
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
0.40625
Overall Length
5.25
Number of Flutes
2
Material - Machining
HSCO
Finish - Machining
BLACK OXIDE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1058095
Zoro #
G510408324
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
0.40625
Overall Length
5.25
Flute Length
3.875
Shank Size
0.40625
Details
Item
HSS Jobber Drill Bits
Number of Flutes
2
Material - Machining
HSCO
Finish - Machining
BLACK OXIDE
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Straight Shank
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.40625
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Coolant Fed
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.