
Extra Length Taper Shank HSS Drill - 21/64in
Mfr # 1058037
Zoro # G410408295
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
0.328125
Overall Length
4.625
Number of Flutes
2
Material - Machining
HSCO
Finish - Machining
BLACK OXIDE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1058037
Zoro #
G410408295
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
0.328125
Overall Length
4.625
Flute Length
3.3125
Shank Size
0.328125
Details
Item
HSS Jobber Drill Bits
Number of Flutes
2
Material - Machining
HSCO
Finish - Machining
BLACK OXIDE
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Straight Shank
Decimal Equivalent
0.328125
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Coolant Fed
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.